Qualfast

2.5x24mm METRIC PLAIN DOWEL PIN M6-TOL

SKU:

QFT6500268P

MPN:

QFT-650-0268P

£8.19

Ex VAT

£9.83

Inc VAT

OUT OF STOCK

    Overview

    Parallel/Dowel Pin,
    M6 - Tol,
    Metric,
    DIN 6325.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Grade
    60
    Leading Standard
    DIN 6325
    Length
    24mm
    Material
    Steel
    Pin Diameter
    2.5mm
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    2.5mm
    UNSPSC Code
    31163203