£8.79
Ex VAT
£10.55
Inc VAT
27 Variations Available
Product Details
Product Specification
DIN 1476
Stainless Steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 1476 |
Length | 35mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 6mm |
UNSPSC Code | 31163203 |