£46.79
Ex VAT
£56.15
Inc VAT
61 Variations Available
Product Details
Product Specification
DIN 1471
Free-cutting Steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Leading Standard | DIN 1472 |
Length | 36mm |
Material | Steel |
Thread | Metric |
Thread Size | 4mm |
UNSPSC Code | 31163203 |