Qualfast

5x36mm METRIC PLAIN DOWEL PIN H6-TOL

SKU:

QFT6500305X

MPN:

QFT-650-0305X

£24.49

Ex VAT

£29.39

Inc VAT

OUT OF STOCK

    Overview

    DIN ≈6325
    Steel 60 ± 2HRc
    h6


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Grade
    60
    Leading Standard
    DIN 6325
    Length
    36mm
    Material
    Steel
    Pin Diameter
    5mm
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    5mm
    UNSPSC Code
    31163203