£0.27
Ex VAT
£0.32
Inc VAT
61 Variations Available
Product Details
Product Specification
DIN 1471
Free-cutting Steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Leading Standard | DIN 1472 |
Length | 50mm |
Material | Steel |
Thread | Metric |
Thread Size | 6mm |
UNSPSC Code | 31163203 |