Qualfast

1/4UNCx3.3/4 HEX HEAD BOLT BZP(GR-5)

SKU:

QFT6310157G

MPN:

QFT-631-0157G

£37.24

Ex VAT

£44.69

Inc VAT

OUT OF STOCK

    Overview

    Hex Head Bolt, UNC -
    Steel Grade S - BZP (Bright Zinc Plated)
    BS1768


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    5
    Head Shape
    Hexagon Head
    Material
    Steel
    Standards Met
    ASME B18.2.1 BS 1768
    Surface Treatment
    Zinc Plated
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    1/4
    UNSPSC Code
    31161620