Qualfast

1/4UNCx3/8 SQUARE HEAD BOLT LOW HEAD

SKU:

QFT6310558B

MPN:

QFT-631-0558B

£21.49

Ex VAT

£25.79

Inc VAT

OUT OF STOCK

    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Square Head
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Square Head
    Length
    3/8 Inchmm
    Material
    Steel
    Surface Treatment
    Plain
    Thread Direction
    Right
    Thread Size
    1/4"
    UNSPSC Code
    31161620