£0.42
Ex VAT
£0.50
Inc VAT
230 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8 |
Head Shape | Hexagon Head |
Material | Steel |
Standards Met | ASME B18.2.1 BS 1768 |
Surface Treatment | Plain |
Thread | UNF |
Thread Direction | Right Hand |
Thread Size | 1/4 |
UNSPSC Code | 31161620 |