£10.89
Ex VAT
£13.07
Inc VAT
6 Variations Available
Product Details
Product Specification
BSW Thread BS1083.
Grade R Self-Colour.
Attribute | Value |
---|---|
Box Quantity | 20 |
Brand | Thomas Smith Fasteners |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | R |
Head Shape | Hexagon Head |
Material | Steel |
Standards Met | BS 1083 (1965) DIN 931 |
Surface Treatment | Plain |
Thread | BSW |
Thread Direction | Right Hand |
Thread Size | 3/4 |
UNSPSC Code | 31161620 |