Qualfast

5/16UNCx2.1/4 HEX HEAD BOLT A4

SKU:

QFT6310126E

MPN:

QFT-631-0126E

£36.00

Ex VAT

£43.20

Inc VAT

OUT OF STOCK

    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    F593
    Head Shape
    Hexagon Head
    Material
    Stainless Steel
    Material Grade
    A4
    Standards Met
    ASME B18.2.1 BS 1768
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    5/16
    UNSPSC Code
    31161620