Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8 |
Head Shape | Hexagon Head |
Material | Steel |
Standards Met | ASME B18.2.1
BS 1768 |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | UNC |
Thread Direction | Right Hand |
Thread Size | 5/16 |
UNSPSC Code | 31161620 |