Qualfast

5/16UNCx2. SQUARE HEAD BOLT LOW HEAD

SKU:

QFT6310560X

MPN:

QFT-631-0560X

£219.00

Ex VAT

£262.80

Inc VAT

OUT OF STOCK

    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Square Head
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Square Head
    Length
    2 Inchmm
    Material
    Steel
    Surface Treatment
    Plain
    Thread Direction
    Right
    Thread Size
    5/16"
    UNSPSC Code
    31161620