Qualfast

5/8UNCx1.3/4 SQUARE HEAD BOLT LOW HEAD

SKU:

QFT6310567K

MPN:

QFT-631-0567K

£25.70

Ex VAT

£30.84

Inc VAT

OUT OF STOCK

    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Driving Features
    Square Head
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Square Head
    Length
    1.3/4 Inchmm
    Material
    Steel
    Surface Treatment
    Plain
    Thread Direction
    Right
    Thread Size
    5/8"
    UNSPSC Code
    31161620