Qualfast

7/8UNCx5. HEX HEAD BOLT (GR-5)

SKU:

QFT6310062S

MPN:

QFT-631-0062S

£15.35

Ex VAT

£18.42

Inc VAT

OUT OF STOCK

    Overview

    UNC Thread BS1768.
    Grade 5 Self-Colour.


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    5
    Head Shape
    Hexagon Head
    Material
    Steel
    Standards Met
    BS 1768 DIN 931
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    7/8
    UNSPSC Code
    31161620