Qualfast

9/16UNFx2.1/2 HEX HEAD BOLT (GR-5)

SKU:

QFT6310534W

MPN:

QFT-631-0534W

£8.65

Ex VAT

£10.38

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Head Bolt
    Inch:UNF
    Steel (Self Colour) - Grade 5
    BS1768 - DIN 931


    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    5
    Head Shape
    Hexagon Head
    Material
    Steel
    Standards Met
    BS 1768 DIN 931
    Surface Treatment
    Plain
    Thread
    UNF
    Thread Direction
    Right Hand
    Thread Size
    9/16
    UNSPSC Code
    31161620