£23.49
Ex VAT
£28.19
Inc VAT
Overview
Product Specification
These metric threaded hexagon head set screws all possess an M12 thread size and varying lengths. Manufactured from grade 8.8 medium tensile strength carbon steel, each fastener has a Bright Zinc Plating (BZP) and a minimum proof load of 580 MPA.
Features and Benefits
• Manufactured from steel for optimum durability and longevity
• Bright Zinc Plating (BZP) further protects the product from corrosion as well as wear and tear
• Available in a range of metric sizes with varying lengths, all with an M12 thread size
• Hexagon head set screws have optimum loadability due to their deep heads
Typical Applications
• Construction
• DIY
• Engineering
Standards
• DIN 933
• EN 24017
• ISO 4017
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492030627 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 22mm |
Material | Steel |
Surface Treatment | Bright Zinc Plated |
Thread Direction | Right Hand |
Thread Size | M12 |
UNSPSC Code | 31161620 |