Qualfast

Hex Head Set Screw, M14x90, A2 Stainless, Material Grade 70

SKU:

QFT6302614Q

MPN:

QFT-630-2614Q

£57.00

Ex VAT

£68.40

Inc VAT

OUT OF STOCK

    Overview

    These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 50 minimum.


    Features and Benefits
    • Manufactured from A2 stainless steel making for a robust product
    • Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
    • Available in a host of sizes to suit your application


    Typical Applications
    • Engineering
    • Construction


    Standards
    • DIN 933
    • ISO 4017


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    70
    Head Shape
    Hexagon Head
    Length
    90mm
    Material
    Stainless Steel
    Material Grade
    A2
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M14
    UNSPSC Code
    31161620