Qualfast

Hex Head Set Screw, M18x50, Steel, BZP-Bright Zinc Plated

SKU:

QFT6301063E

MPN:

6301063E

£29.25

Ex VAT

£35.10

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    Bright Zinc plated


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715492031471
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    50mm
    Material
    Steel
    Surface Treatment
    Bright Zinc Plated
    Thread Direction
    Right Hand
    Thread Size
    M18
    UNSPSC Code
    31161620