Qualfast

Hex Head Set Screw, M36x70, Steel, Material Grade 8.8

SKU:

QFT6300036E

MPN:

6300036E

£45.95

Ex VAT

£55.14

Inc VAT

OUT OF STOCK

    Overview

    •Hexagon Head
    •ISO Metric Thread
    •Class 8.8 - Medium tensile Strength carbon steel, quenched and tempered
    •'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
    •Min. Proof Load 580 MPA
    •DIN 933 / EN 24017 / ISO 4017


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715494503419
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon
    Length
    70mm
    Material
    Steel
    Surface Treatment
    Plain
    Thread Direction
    Right Hand
    Thread Size
    M36
    UNSPSC Code
    31161620