£7.79
Ex VAT
£9.35
Inc VAT
21 Variations Available
Product Details
Product Specification
Stainless Steel A4
Metric Threaded
ISO 4017 / DIN 933
Minimum Grade - 70
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 80 |
Head Shape | Hexagon Head |
Length | 10mm |
Material | Stainless Steel |
Material Grade | A4 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M5 |
UNSPSC Code | 31161620 |