Qualfast

M10x20 HEX HEAD SET SCREW ISO4017 PLAIN (GR-12.9)

SKU:

QFT6301710A

MPN:

QFT-630-1710A

£32.98

Ex VAT

£39.58

Inc VAT

OUT OF STOCK

    Overview

    Metric Threaded
    ISO 4017
    Steel Plain
    Class 12.9


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    12.9
    Head Shape
    Hexagon Head
    Length
    20mm
    Material
    Steel
    Surface Treatment
    Plain
    Thread Direction
    Right Hand
    Thread Size
    M10
    UNSPSC Code
    31161620