£44.99
Ex VAT
£53.99
Inc VAT
350 Variations Available
Product Details
Product Specification
• Zinc-plated options offer either enhanced corrosion resistance
• Conformance to DIN 931 guarantees that the bolts meet international standards for dimensions and strength
• Grade 8.8 steel provides a good balance of toughness and hardness, suitable for heavy-duty applications
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420015462 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 35mm |
MFR Part No. | Z0317M560030 |
Thread | Metric |
Thread Size | M10 |
UNSPSC Code | 31161620 |