£20.49
Ex VAT
£24.59
Inc VAT
350 Variations Available
Product Details
Product Specification
• Zinc-plated options offer either enhanced corrosion resistance
• Conformance to DIN 931 guarantees that the bolts meet international standards for dimensions and strength
• Grade 8.8 steel provides a good balance of toughness and hardness, suitable for heavy-duty applications
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | MetalMate |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 70mm |
MFR Part No. | Z0317M560065 |
Thread | Metric |
Thread Size | M10 |
UNSPSC Code | 31161620 |