Qualfast

M10x80 CARRIAGE BOLT BZP (GR-8.8)

SKU:

QFT6331018A

MPN:

QFT-633-1018A

£25.75

Ex VAT

£30.90

Inc VAT

OUT OF STOCK

    Overview

    Carriage Bolt, Metric
    Steel - Grade 8.8
    BZP (Bright Zinc Plated)
    DIN 603


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driving Features
    Self locking
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Round
    Length
    80mm
    Material
    Steel
    Standards Met
    DIN 603
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Direction
    Right
    Thread Size
    M10
    UNSPSC Code
    31161620