Qualfast

M10x90 CARRIAGE BOLT A2

SKU:

QFT6331030W

MPN:

QFT-633-1030W

£5.15

Ex VAT

£6.18

Inc VAT

OUT OF STOCK

    Overview

    Carriage Bolt,
    Metric,
    A2 Stainless Steel - Grade 70,
    DIN 603.


    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Driving Features
    Self locking
    ECLASS Code
    23152114
    Grade
    70
    Head Shape
    Round
    Length
    90mm
    Material
    Stainless Steel
    Material Grade
    A2
    Standards Met
    B18.5.2.3M BS4933 DIN 603 ISO 8677
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right
    Thread Size
    M10
    UNSPSC Code
    31161620