Qualfast

M12x30 HEX HEAD SET SCREW NYLON PA (GR-6.6)

SKU:

QFT6302912C

MPN:

QFT-630-2912C

£10.87

Ex VAT

£13.04

Inc VAT

OUT OF STOCK

    Overview

    Polyamide (nylon) Class PA 6.6
    Metric Threaded
    ISO 4017


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    PA 6.6
    Head Shape
    Hexagon Head
    Length
    30mm
    Material
    Nylon
    Surface Treatment
    Plain
    Thread Direction
    Right Hand
    Thread Size
    M12
    UNSPSC Code
    31161620