Qualfast

M12x55 HEX HEAD SET SCREW ISO4017 PLAIN (GR-10.9)

SKU:

QFT6301512P

MPN:

QFT-630-1512P

£42.49

Ex VAT

£50.99

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Head Screw, Metric
    Steel - Grade 10.9
    ISO4017


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    10.9
    Head Shape
    Hexagon Head
    Length
    55mm
    Material
    Steel
    Surface Treatment
    Plain
    Thread Direction
    Right Hand
    Thread Size
    M12
    UNSPSC Code
    31161620