Qualfast

M12x60 HEX HEAD BOLT FLANGED (GR-10.9)

SKU:

QFT6307018N

MPN:

QFT-630-7018N

£52.49

Ex VAT

£62.99

Inc VAT

OUT OF STOCK

    Overview

    Hex Flange Head Bolt,
    Metric
    Steel - Grade 10.9
    DIN 6921


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    10.9
    Head Shape
    Hexagon Head
    Length
    60mm
    Material
    Steel
    Standards Met
    DIN 6921
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M12
    UNSPSC Code
    31161620