Qualfast

M12x80 HEX HEAD BOLT ZN FLAKE (GR-10.9)

SKU:

QFT6304712J

MPN:

QFT-630-4712J

£34.24

Ex VAT

£41.09

Inc VAT

OUT OF STOCK

    Overview

    Metric Extra Fine Thread
    Material - Steel
    Class - 10.9
    Surface Finish - Zinc flake Cr⁶+ free - ISO 10683 flZnnc


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    10.9
    Head Shape
    Hexagon Head
    Length
    80mm
    Material
    Steel
    Standards Met
    DIN 931
    Surface Treatment
    Zinc Flake
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M12
    UNSPSC Code
    31161620