£14.49
Ex VAT
£17.39
Inc VAT
148 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420638470 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Set |
Length | 80mm |
MFR Part No. | Z0290M600070 |
Standards Met | DIN 933 |
Thread Size | M14 |
UNSPSC Code | 31161620 |