Qualfast

M16x180 HEX HEAD BOLT A2 (GR-50)

SKU:

QFT6305116W

MPN:

QFT-630-5116W

£12.85

Ex VAT

£15.42

Inc VAT

OUT OF STOCK

    Overview

    Thread - Metric
    Material - Stainless Steel A2
    Minimum Grade - 50


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    50
    Head Shape
    Hexagon Head
    Length
    180mm
    Material
    Stainless Steel
    Material Grade
    A2
    Standards Met
    DIN 931
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M16
    UNSPSC Code
    31161620