Qualfast

M16x30 HEX HEAD SET SCREW ZN FLAKE (GR-8.8)

SKU:

QFT6301216E

MPN:

QFT-630-1216E

£45.74

Ex VAT

£54.89

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    ISO 4017 Steel
    Class 8.8
    Steel
    Zinc flake Cr6+free - ISO 10683 flZnnc


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715494276856
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    30mm
    Material
    Steel
    Surface Treatment
    Zinc Flake
    Thread Direction
    Right Hand
    Thread Size
    M16
    UNSPSC Code
    31161620