£1.17
Ex VAT
£1.40
Inc VAT
Product Details
Product Specification
Steel
Metric Extra Fine Threaded
ISO 8676
Class 8.8
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492022318 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 40mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M18 |
UNSPSC Code | 31161620 |