Qualfast

M18x55 HEX HEAD BOLT (GR-8.8)

SKU:

QFT6304118A

MPN:

QFT-630-4118A

£26.75

Ex VAT

£32.10

Inc VAT

OUT OF STOCK

    Overview

    Thread - Metric


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715492008848
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    55mm
    Material
    Steel
    Standards Met
    DIN 931 ISO 4014
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M18
    UNSPSC Code
    31161620