Qualfast

M18x70 HEX FIT BOLT - LONG THREAD (GR-8.8)

SKU:

QFT6306658A

MPN:

QFT-630-6658A

£183.90

Ex VAT

£220.68

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    Material steel
    Class 8.8
    DIN 609


    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715494503457
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    70mm
    Material
    Steel
    Standards Met
    DIN 609
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M18
    UNSPSC Code
    31161620