Qualfast

M20x230 HEX HEAD BOLT (GR-10.9)

SKU:

QFT6304620W

MPN:

QFT-630-4620W

£20.70

Ex VAT

£24.84

Inc VAT

OUT OF STOCK

    Overview

    Metric
    Material - Steel
    Class - 10.9


    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Driving Features
    Hexagon
    ECLASS Code
    23152114
    Grade
    10.9
    Head Shape
    Hexagon Head
    Length
    230mm
    Material
    Steel
    Standards Met
    DIN 931
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M20
    UNSPSC Code
    31161620