£14.79
Ex VAT
£17.75
Inc VAT
148 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420927697 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Set |
Length | 55mm |
MFR Part No. | Z0290M640045 |
Standards Met | DIN933 |
Thread Size | M20 |
UNSPSC Code | 31161620 |