Qualfast

M24x130 STRUCTURAL ASSEMBLY SET SCREW BZP (GR-8.8)

SKU:

QFT6306224G

MPN:

QFT-630-6224G

£58.90

Ex VAT

£70.68

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    EN 15048
    Class 8.8
    Zinc Plated


    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715494311144
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    130mm
    Material
    Steel
    Standards Met
    ISO 4014 ISO 4032
    Surface Treatment
    Zinc Plated
    Thread Direction
    Right
    Thread Size
    M24
    UNSPSC Code
    31161620