Qualfast

M24x60 HEX HEAD SET SCREW H/D GALV' (GR-8.8)

SKU:

QFT6301324J

MPN:

QFT-630-1324J

£36.75

Ex VAT

£44.10

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread ISO 4017
    Steel Hot dip galvanised
    Class 8.8


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715492410757
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    60mm
    Material
    Steel
    Surface Treatment
    Hot Dip Galvanised
    Thread Direction
    Right Hand
    Thread Size
    M24
    UNSPSC Code
    31161620