Qualfast

M27x70 HEX HEAD SET SCREW H/D GALV' (GR-8.8)

SKU:

QFT6301327G

MPN:

QFT-630-1327G

£33.70

Ex VAT

£40.44

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread ISO 4017
    Steel Hot dip galvanised
    Class 8.8


    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715492410825
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    70mm
    Material
    Steel
    Surface Treatment
    Hot Dip Galvanised
    Thread Direction
    Right Hand
    Thread Size
    M27
    UNSPSC Code
    31161620