£18.99
Ex VAT
£22.79
Inc VAT
201 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420927048 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 200mm |
MFR Part No. | Z0289M690190 |
Standards Met | DIN931 |
Thread Size | M30 |
UNSPSC Code | 31161620 |