Qualfast

M33x100 HEX HEAD SET SCREW H/D GALV' (GR-8.8)

SKU:

QFT6301333E

MPN:

QFT-630-1333E

£54.45

Ex VAT

£65.34

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread ISO 4017
    Steel Hot dip galvanised
    Class 8.8


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715492410931
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    100mm
    Material
    Steel
    Surface Treatment
    Hot Dip Galvanised
    Thread Direction
    Right Hand
    Thread Size
    M33
    UNSPSC Code
    31161620