Qualfast

M36x240 HEX HEAD BOLT BZP (GR-8.8)

SKU:

QFT6301904M

MPN:

QFT-630-1904M

£21.78

Ex VAT

£26.14

Inc VAT

OUT OF STOCK

    Overview

    Thread - Metric
    Material - Steel
    Class 8.8
    Zinc Plated


    Product Specification
    Box Quantity
    2
    Brand
    Qualfast
    Driving Features
    Hexagon
    EAN
    8715492028464
    ECLASS Code
    23152114
    Grade
    8.8
    Head Shape
    Hexagon Head
    Length
    240mm
    Material
    Steel
    Standards Met
    DIN 931
    Surface Treatment
    Bright Zinc Plated
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M36
    UNSPSC Code
    31161620