Box Quantity | 1 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492012098 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 150mm |
Material | Steel |
Standards Met | ASME B18.2.3.1M
DIN 931
ISO 4014 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M48 |
UNSPSC Code | 31161620 |