£4.99
Ex VAT
£5.99
Inc VAT
148 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420638081 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Set |
Length | 20mm |
MFR Part No. | Z0290M470016 |
Standards Met | DIN933 |
Thread Size | M5 |
UNSPSC Code | 31161620 |