£33.49
Ex VAT
£40.19
Inc VAT
44 Variations Available
Product Details
Product Specification
• Made of A2 stainless steel, providing superior corrosion resistance
• Hexagon socket allows for easy installation in confined spaces
• Fully DIN 916 compliant, ensuring reliability
Attribute | Value |
---|---|
Brand | MetalMate |
ECLASS Code | 23152114 |
Head Shape | Set Screw |
Length | 35mm |
MFR Part No. | 0166M540030 |
Standards Met | DIN 916 |
Thread Size | M8 |
UNSPSC Code | 31161620 |