£0.25
Ex VAT
£0.30
Inc VAT
13 Variations Available
Product Details
Product Specification
Bright zinc plated hex nuts. Typically fitted with a spanner or ratchet.
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 1/2 |
UNSPSC Code | 31161727 |