£10.79
Ex VAT
£12.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Cap Nut - Low Type,
Metric,
A4 Stainless - Grade 50,
DIN 917.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 50 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161727 |