£4.22
Ex VAT
£5.06
Inc VAT
32 Variations Available
Product Details
Product Specification
Product Documents
For use with class 8.8 bolts, these alloy steel, class 8, full hexagon nuts are ideal for all medium tensile applications. With an as-produced, oiled finish, the nuts are ISO metric threaded and are available to purchase in differing sizes to suit your specific needs
Features and Benefits
• Manufactured from Class 8 alloy steel making for a resilient product
• Available in varying sizes to suit an array of bolt sizes
• Sold in various quantities to allow you to select your desired amount
• As produced finish offers some additional shelf life
Typical Applications
• Construction
• Engineering
• DIY
• Plumbing
• Automotive
Standards
• DIN 934
• EN 24032
• ISO 4032
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M6 |
UNSPSC Code | 31161727 |