£13.95
Ex VAT
£16.74
Inc VAT
3 Variations Available
Product Details
Product Specification
PAL self-locking counter nuts have to be spun down the thread until finger-tight, then locked by a quarter to half turn with a spanner. Besides the clamping force, a simultaneous radial force will be developed causing a locking action. Often used as a locknut above a hexagon nut- disassembly by tightening the hexagon nut firmly.
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon |
Grade | A2 |
Material | Stainless Steel |
Thread | Metric |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161716 |